Beli battery lithium polymer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TMT Lithium Polymer Battery 3.7Vatribut:
- Voltage (V): 3.7
- VOZ Lithium Car Battery LiFePO4 (Aki Mobil Litium)Deskripsi:VOZ lithium series batteries provide superior performance, capacities and reliability. Using state of the art power cell technology, the lithium series is designed for environmentally sensitive areas that requires enhanced life cycle capabilities in commercial. VOZ lithium batteries are widely used in industrial, residential, commercial and private applications. The maintenance free.
- CTEK Lithium Battery Charger (Charger Baterai Lithium)Deskripsi:12V | Automatic charging of Lithium (12V LiFePO4) batteries The LITHIUM XS is specially designed for Lithium (12V LiFePO4) batteries. With up to 5A of charge current available, it can charge LiFePO4 batteries from 5Ah to 60Ah and maintain up to 120Ah. It’s easy to use – just connect it and charging starts immediately. There’s no need to disconnect your battery and any low voltage protection electronics will be reset automatically. The LITHIUM XS is a ‘connect and forget’ charger with 8 charging steps, a testing sequence that tells you if the battery can take and retain the charge, a unique maximisation step to restore full capacity and patented maintenance charging for maximum performance, even after months of inactivity.atribut:
- Input Voltage (VAC): 220-240
- Battery Types (V): 12, LiFePO₄
- Degree of Protection: IP65
- Voltage Output (V): 13.8/14.4
- Input Frequency (Hz): 50-60
- Ambient Operating Temperature (°C): -20 to +50
- Back Current Drain (Ah/month): Corresponding To Less Than 1
- Battery Capacity (AH): 5-120
- Battery Chemistry: Lithium-Ion
- Battery Voltage (V): 12
- Charging Category: AC Charging
- Current Output (A): 5.0
- Input Current (A): 0.65
- CTEK Battery Charger (Pengisi Daya Aki)Deskripsi:12V | Compact trickle charger for smaller batteriesThe XS 0.8 is CTEK’s smallest 12V charger and it’s suitable for charging smaller batteries as well as maintenance charging normal sized car batteries. The XS 0.8 is a compact, fully automatic 6 step charger that delivers 0.8A and charges 12V batteries from 1.2 to 32Ah and maintenance charging up to 100Ah. It’s simple to use and you can follow the whole charging process on the clear, easy to read display.atribut:
- Input Voltage (VAC): 220-240
- VOZ Lithium Car Battery LiFePO4 Prismatic (Aki Mobil Litium)Deskripsi:VOZ LITHIUM BATTERY (LiFePO4) adalah Jenis Aki dengan Kualitas Terbaik dengan menggunakan Bahan Lithum (Li-ion) sehingga membuat Baterai mengisi daya lebih cepat, lebih tahan lama, memiliki kepadatan daya lebih tinggi dalam kemasan yang mudah dan ringan. Selain itu Battery Lithum menambahkan Smart Fitur untuk mempermudah pengguna.Biasa di Gunakan untuk Baterai BTS - Baterai Solar Panel - Baterai UPatribut:
- Battery Voltage (V): 3.2
- TMT Axle Load Scaleatribut:
- Operating Time (hour): 50 (Normal), 120 (Power Save Mode)
- Temperature Range (°C): -10~40
- Display: 6 digit LCD (height 15mm), Back Light
- Waterproof Level: IP67
- Accuracy (%): 0.1
- Wireless: Standard
- CTEK Battery Tester with Bluetooth (Alat Tes Aki)Deskripsi:Checks battery status with Bluetooth connectivity, free smartphone application. CTX BATTERY SENSE is a Bluetooth enabled, smart battery management tool. It’ll help you prevent vehicle breakdowns and maximise the performance of your battery by giving you valuable, easy to understand information about the state of your battery’s charge. Just download the free app, connect the Battery Sense Monitor to your battery, follow the in-app instructions and your mobile phone will give you data 24/7, all year round. You can even sync multiple monitors to your phone for a complete battery management system. And if your battery’s charge falls to a critical level, Battery Sense will tell you when it’s time to reach for your CTEK battery charger.atribut:
- Degree of Protection: IP67
- HONEYWELL Pendeteksi Gas PortabelDeskripsi:Gas Alert MicroClip yang tipis dan berukuran kompak memberikan perlindungan dari lingkungan gas berbahaya. Dengan konfirmasi penanda visual yang kontinyu untuk pendeteksian dan penyelesaian diperlengkapi oleh fitur IntelliFlash™. Pengoperasian alat dengan satu-tombol sederhana untuk kemudahan penggunaan, sehingga mempersingkat waktu training. GasAlert MicroClip XL kompatibel dengan sistem test dan kalibrasi otomatis BW MicroDock II dan software Fleet Manager 2.
- SMT Power Lithium Battery LifePO4 (Aki Litium)Deskripsi:Battery Lithium SL128 LiFePO4 cocok untuk aplikasi ringan seperti perangkat portabel atau backup kecil. Baterai ini menawarkan siklus pengisian ulang yang panjang dan kinerja stabil.
- Supreme Cables Power Cable NYY Series (Per Meter Continuous) (Kabel Listrik)atribut:
- Length (m): 1
- VOZ Car Battery Lithium LifePO4 (Aki Mobil Litium)atribut:
- Capacity (Ah): 100
- Samsung Lithium Battery (Baterai Cas)Deskripsi:- Li-ion Battery- Low Self Discharge- Cocok digunakan untuk senter, batterypack.atribut:
- Type: 18650
- Voltage (V): 3.7-4.2
- Battery Capacity (mAh): 2600
- VOZ Battery Lithium Iron LiFePO4 (Aki Litium)Deskripsi:Voz baterai Lithium 32700 3.2V 6000 mAhBiasa di Gunakan untuk Baterai BTS - Baterai Solar Panel - Baterai UPSVOZ LITHIUM BATTERY (LiFePO4) adalah Jenis Aki dengan Kualitas Terbaik dengan menggunakan Bahan Lithum (Li-ion) sehingga membuat Baterai mengisi daya lebih cepat, lebih tahan lama, memiliki kepadatan daya lebih tinggi dalam kemasan yang mudah dan ringan. Selain itu Battery Lithum menambahkan Smart Fitur untuk mempermudah pengguna.atribut:
- Battery Voltage (V): 3.2
- Category: LiFePO4
- CTEK Battery Charger And Maintainer MXS 5.0 (Charger Aki)Deskripsi:Exclusive kit with the world’s favorite chargerThe MXS 5.0 battery charger is one of the world’s most advanced and trusted 12V chargers, designed for fast, safe and fully automatic charging and maintenance. Featuring temperature compensation, reconditioning mode and support for AGM batteries, it ensures optimal performance and extended battery life for cars, motorcycles and more. The included INDICATOR EYELET M8 allows for easy battery monitoring, while the CONNECT CLAMP provides a quick and secure connection. And as a bonus, this kit also includes a 5000 mAh CTEK powerbank, so you can keep your electronic devices charged wherever you goIncluded in the box:- MXS 5.0 - INDICATOR EYELET M8 - CONNECT CLAMP - CTEK POWERBANKatribut:
- Charging Category: AC Charging
- Input Voltage (V): 220 to 240 AC, (50 to 60Hz, 0.6A)
- Output voltage (V): 14.4/14.7/15.8 (5.0A)
- Battery Chemistry: Lead Acid
- Battery Type: 12 V:; WET; MF; Ca/Ca; AGM; EFB; GEL
- Battery Capacity (AH): 1.2 to 160
- Ambient Operating Temperature (°C): -20 to +50
- Back Current Drain: Corresponding To Less Than 1 Ah/month
- Battery Voltage (V): 12
- Degree of Protection: IP65
- Ripple: Less Than 4%
- Start Voltage (V): 2
- Temperature Compensation: Built-in Compensation of Charging Voltage Based on Ambient Temperature.
- OLIGHT Lithium Ion Battery (Baterai Cas)Deskripsi:Olight Protected 2600 mAh 3.7 Volt 18650 Battery.atribut:
- Battery Type: 18650
- OLIGHT Customized Battery (Baterai Cas)Deskripsi:650mAh RCR123A battery specifically built for charging in the S10R III and H1R Nova.
Daftar Harga battery lithium polymer Terbaru October 2026
| TMT Lithium Polymer Battery 3.7V | Rp15.999.900 |
| VOZ Lithium Car Battery LiFePO4 (Aki Mobil Litium) | Rp2.899.900 |
| CTEK Lithium Battery Charger (Charger Baterai Lithium) | Rp5.699.900 |
| CTEK Battery Charger (Pengisi Daya Aki) | Rp2.399.900 |
| VOZ Lithium Car Battery LiFePO4 Prismatic (Aki Mobil Litium) | Rp709.900 |
| TMT Wireless Axle Load Scale (Timbangan Sumbu Roda Nirkabel) | Rp179.999.900 |
| TMT Axle Load Scale | Rp109.999.900 |
| CTEK Battery Tester with Bluetooth (Alat Tes Aki) | Rp1.799.900 |
| HONEYWELL Pendeteksi Gas Portabel | Rp10.999.900 |
| Camelion Battery Lithium (Baterai Cas) | Rp20.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/o4P111081868-1.jpg)
/rjP108419991-1.jpg)
/r1P108419973-1.jpg)
/omP111081886-1.jpg)
/4wP103712176-1.jpg)

/0cP108420012-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Analisis%20Gas%20%26%20Perlengkapan%20Terkait%20Lainnya/HONEYWELL%20Pendeteksi%20Gas%20Portabel/jdP105145697-1.jpg)
/olP105791885-1.jpg)
/o0P112792864-1.jpg)
%20(Kabel%20Listrik)/51P108186181-1.jpg)
/P101539478-1.jpg)
/ciP110023450-1.jpg)
/4yP106865178-1.jpg)
/p1P111081901-1.jpg)
/9sP111922352-1.jpg)
/pdP103564913-1.jpg)
/2gP107673088-1.jpg)
/nxP103564861-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)